Motion
SPC-16-14-F
Clamp-on Rigid Coupling - SPC Series, Steel, Bore - Side 1: 1.0000 in, Bore - Side 2: 0.8750 in
MI ITEM #11875516
MFR #SPC-16-14-F
Your Price$214.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - SPC Series, Steel, Bore - Side 1: 1.0000 in, Bore - Side 2: 0.8750 in
MI ITEM #11875516
MFR #SPC-16-14-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$214.38/each(List $295.85)

Overview

Mfr description
SPC-16-14-F NOMAR TWO-PIECE RIGID COUPLI

Specifications

  • Clearance Diameter Max
    2.0490 in
  • Bore - Side 1
    1.0000 in
  • Bore - Side 2
    0.8750 in
  • Coupling Material
    Steel
  • Outside Diameter
    1.7500 in
  • Keyway - Side 1
    0.2500 in
  • Keyway - Side 2
    0.1875 in
  • Torque Capacity
    14.17 ft-lbs
  • Bore Size
    1 in
  • Screw Material
    Alloy Steel with Nypatch
  • Coupling Length
    3.0000 in
  • Series
    SPC
  • Bore Tolerance
    +0.0020 in / +0.0005 in
  • Weight
    1.314 lb
  • Keyway Size
    0.2500 in
  • UPC_NO
    63452902243
  • Number Of Locking Screws
    8
  • Material
    1215 Carbon Steel
  • Maximum Speed
    4000 rpm
  • Screw Size
    1/4-28
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought