Motion
SPD-10-F
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 0.6250 in Bore, 1.3125 in OD, 0.4370 in Width
MI ITEM #11875521
MFR #SPD-10-F
List Price$114.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 0.6250 in Bore, 1.3125 in OD, 0.4370 in Width
MI ITEM #11875521
MFR #SPD-10-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$114.96/each for your price

Overview

Mfr description
SPD-10-F SHAFT COLLAR TWO-PIECE 5/8 IN.

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.6250 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    1.3125 in
  • Width
    0.4370 in
  • Material
    Steel
  • Manufacturer Catalog Number
    SPD-10-F
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought