Motion
SPD-12-SS
Ruland SPD-12-SS - D-Bore Shaft Collar, Two-Piece, Bore 0.7500", OD 1 1/2", W 0.500", 303 Stainless steel
Mi Item #11875525
MFR #SPD-12-SS
Price$202.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland SPD-12-SS - D-Bore Shaft Collar, Two-Piece, Bore 0.7500", OD 1 1/2", W 0.500", 303 Stainless steel
Mi Item #11875525
MFR #SPD-12-SS

Mfr description
SPD-12-SS SHAFT COLLAR TWO-PIECE 3/4 IN.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.13/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Bore Size
    0.7500 in
  • Clearance Diameter Max
    1.8080 in
  • Outside Diameter
    1.5000 in
  • Screw Size
    1/4 - 28
  • Weight
    0.170 lb
  • Width
    0.5000 in

Details

  • Construction
    Two Piece - Split
  • Finish
    Bright
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    SPD-12-SS
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw Material
    18-8 300 Series Stainless Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452913652
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)