Motion
SPD-16-A
Two Piece Split Clamp Collar - Two Piece - Split, Aluminum, 1.0000 in Bore, 1.7500 in OD, 0.5000 in Width
MI ITEM #11875526
MFR #SPD-16-A
List Price$169.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Aluminum, 1.0000 in Bore, 1.7500 in OD, 0.5000 in Width
MI ITEM #11875526
MFR #SPD-16-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$169.07/each for your price

Overview

Mfr description
SPD-16-A SHAFT COLLAR TWO-PIECE 1 IN. D-

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.0000 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    1.7500 in
  • Width
    0.5000 in
  • Material
    Aluminum
  • Manufacturer Catalog Number
    SPD-16-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought