Motion
SPD-16-F
Ruland SPD-16-F - D-Bore Shaft Collar, Two-Piece, Bore 1.0000", OD 1 3/4", W 0.500", 1215 Lead-Free Steel
Mi Item #11875527
MFR #SPD-16-F
Price$138.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland SPD-16-F - D-Bore Shaft Collar, Two-Piece, Bore 1.0000", OD 1 3/4", W 0.500", 1215 Lead-Free Steel
Mi Item #11875527
MFR #SPD-16-F

Mfr description
SPD-16-F SHAFT COLLAR TWO-PIECE 1 IN. D-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.14/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Bore Size
    1 in
  • Clearance Diameter Max
    2.0320 in
  • Outside Diameter
    1.7500 in
  • Screw Size
    1/4 - 28
  • Weight
    0.210 lb
  • Width
    0.5000 in

Details

  • Construction
    Two Piece - Split
  • Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    SPD-16-F
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw Material
    Alloy Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452913653
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)