Overview
Mfr description
SPD-4-A SHAFT COLLAR TWO-PIECE 1/4 IN. D
Specifications
- Product TypeShaft Collars
- Locking DeviceClamp
- Bore Diameter0.2500 in
- ConstructionTwo Piece - Split
- Outside Diameter0.6250 in
- Width0.2810 in
- MaterialAluminum
- Manufacturer Catalog NumberSPD-4-A
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data