Motion
SPD-4-F
Ruland SPD-4-F - D-Bore Shaft Collar, Two-Piece, Bore 0.2500", OD 5/8", W 0.281", 1215 Lead-Free Steel
MI ITEM #11875530
MFR #SPD-4-F
List Price$97.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland SPD-4-F - D-Bore Shaft Collar, Two-Piece, Bore 0.2500", OD 5/8", W 0.281", 1215 Lead-Free Steel
MI ITEM #11875530
MFR #SPD-4-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$97.90/each for your price

Overview

Mfr description
SPD-4-F SHAFT COLLAR TWO-PIECE 1/4 IN. D

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.2500 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    0.6250 in
  • Bore Size
    0.2500 in
  • Width
    0.2810 in
  • Material
    Steel
  • Clearance Diameter Max
    0.7730 in
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    #4-40
  • Weight
    0.020 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    SPD-4-F
  • UPC_NO
    63452913655
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought