Motion
SPD-6-A
Two Piece Split Clamp Collar - Two Piece - Split, Aluminum, 0.3750 in Bore, 0.8750 in OD, 0.3430 in Width
MI ITEM #11875532
MFR #SPD-6-A
List Price$145.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Aluminum, 0.3750 in Bore, 0.8750 in OD, 0.3430 in Width
MI ITEM #11875532
MFR #SPD-6-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$145.93/each for your price

Overview

Mfr description
SPD-6-A SHAFT COLLAR TWO-PIECE 3/8 IN. D

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.3750 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    0.8750 in
  • Width
    0.3430 in
  • Material
    Aluminum
  • Manufacturer Catalog Number
    SPD-6-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text