Motion
SPD-8-A
Two Piece Split Clamp Collar - Two Piece - Split, Aluminum, 0.5000 in Bore, 1.1250 in OD, 0.4060 in Width
Mi Item #11875535
MFR #SPD-8-A
Price$146.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Aluminum, 0.5000 in Bore, 1.1250 in OD, 0.4060 in Width
Mi Item #11875535
MFR #SPD-8-A

Mfr description
SPD-8-A SHAFT COLLAR TWO-PIECE 1/2 IN. D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.65/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Outside Diameter
    1.1250 in
  • Width
    0.4060 in

Details

  • Construction
    Two Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    SPD-8-A
  • Material
    Aluminum
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)