Motion
SPH-87-SS
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 5.4375 in Bore, 7.2500 in OD, 1.3750 in Width
Mi Item #11875542
MFR #SPH-87-SS
Price$6,173.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 5.4375 in Bore, 7.2500 in OD, 1.3750 in Width
Mi Item #11875542
MFR #SPH-87-SS

Mfr description
SPH-87-SS NOMAR SHAFT COLLAR HEAVY DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,173.08/each

Specifications

Dimensions

  • Bore Diameter
    5.4375 in
  • Outside Diameter
    7.2500 in
  • Width
    1.3750 in

Details

  • Construction
    One Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    SPH-87-SS
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)