Motion
SPK-18-SS
Two Piece Split Clamp Collar with Keyway - Two Piece - Split, Stainless Steel, 1.1250 in Bore, 1.8750 in OD, 0.5000 in Width
MI ITEM #11875553
MFR #SPK-18-SS
Your Price$68.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar with Keyway - Two Piece - Split, Stainless Steel, 1.1250 in Bore, 1.8750 in OD, 0.5000 in Width
MI ITEM #11875553
MFR #SPK-18-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$68.47/each(List $98.60)

Overview

Mfr description
SPK-18-SS SHAFT COLLAR TWO-PIECE WITH KE

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.1250 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    1.8750 in
  • Width
    0.5000 in
  • Material
    Stainless Steel
  • Manufacturer Catalog Number
    SPK-18-SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought