Motion
SPK-19-SS
Two Piece Split Clamp Collar with Keyway - Two Piece - Split, Stainless Steel, 1.1875 in Bore, 2.0625 in OD, 0.5000 in Width
MI ITEM #11875555
MFR #SPK-19-SS
Your Price$72.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar with Keyway - Two Piece - Split, Stainless Steel, 1.1875 in Bore, 2.0625 in OD, 0.5000 in Width
MI ITEM #11875555
MFR #SPK-19-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$72.87/each(List $100.57)

Overview

Mfr description
SPK-19-SS SHAFT COLLAR TWO-PIECE WITH KE

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.1875 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    2.0625 in
  • Width
    0.5000 in
  • Material
    Stainless Steel
  • Manufacturer Catalog Number
    SPK-19-SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text