Motion
SPK-22-F
Two Piece Split Clamp Collar with Keyway - Two Piece - Split, Steel, 1.3750 in Bore, 2.2500 in OD, 0.5625 in Width
MI ITEM #11875558
MFR #SPK-22-F
Your Price$40.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar with Keyway - Two Piece - Split, Steel, 1.3750 in Bore, 2.2500 in OD, 0.5625 in Width
MI ITEM #11875558
MFR #SPK-22-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.45/each(List $55.81)

Overview

Mfr description
SPK-22-F SHAFT COLLAR TWO-PIECE WITH KEY

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.3750 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    2.2500 in
  • Width
    0.5625 in
  • Material
    Steel
  • Manufacturer Catalog Number
    SPK-22-F
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text