Motion
SPK-48-SS
Two Piece Split Clamp Collar with Keyway - Two Piece - Split, Stainless Steel, 3.0000 in Bore, 4.2500 in OD, 0.8750 in Width
Mi Item #11875582
MFR #SPK-48-SS
Price$435.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar with Keyway - Two Piece - Split, Stainless Steel, 3.0000 in Bore, 4.2500 in OD, 0.8750 in Width
Mi Item #11875582
MFR #SPK-48-SS

Mfr description
SPK-48-SS SHAFT COLLAR TWO-PIECE WITH KE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$435.26/each

Specifications

Dimensions

  • Bore Diameter
    3.0000 in
  • Outside Diameter
    4.2500 in
  • Width
    0.8750 in

Details

  • Construction
    Two Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    SPK-48-SS
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)