Motion
SPK-7-SS
Two Piece Split Clamp Collar with Keyway - Two Piece - Split, Stainless Steel, 0.4375 in Bore, 0.9375 in OD, 0.3430 in Width
Mi Item #11875584
MFR #SPK-7-SS
Price$56.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar with Keyway - Two Piece - Split, Stainless Steel, 0.4375 in Bore, 0.9375 in OD, 0.3430 in Width
Mi Item #11875584
MFR #SPK-7-SS

Mfr description
SPK-7-SS SHAFT COLLAR TWO-PIECE WITH KEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.06/each

Specifications

Dimensions

  • Bore Diameter
    0.4375 in
  • Outside Diameter
    0.9375 in
  • Width
    0.3430 in

Details

  • Construction
    Two Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    SPK-7-SS
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)