Motion
SPX-16-14-F
Clamp-on Rigid Coupling - SPX Series, Steel, Bore - Side 1: 1.0000 in, Bore - Side 2: 0.8750 in
Mi Item #11875590
MFR #SPX-16-14-F
Price$192.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - SPX Series, Steel, Bore - Side 1: 1.0000 in, Bore - Side 2: 0.8750 in
Mi Item #11875590
MFR #SPX-16-14-F

Mfr description
SPX-16-14-F NOMAR TWO-PIECE RIGID COUPLI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.44/each

Specifications

Dimensions

  • Bore - Side 1
    1.0000 in
  • Bore - Side 2
    0.8750 in
  • Bore Diameter
    1.0000 in
  • Bore Size
    1 in
  • Clearance Diameter Max
    2.0490 in
  • Coupling Length
    3.0000 in
  • Outside Diameter
    1.7500 in
  • Overall Length
    38 mm
  • Screw Size
    1/4-28
  • Weight
    1.334 lb

Details

  • Bore Tolerance
    +0.0020 in / +0.0005 in
  • Coupling Material
    Steel
  • Coupling Type
    Two-Piece Clamp
  • Harmonization Code
    8483.60.8000
  • Material
    1215 Carbon Steel
  • Maximum Speed
    4000 rpm
  • Maximum Transmitted Torque
    6.9000 N-m
  • Number Of Locking Screws
    8
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Alloy Steel with Nypatch
  • Series
    SPX
  • Torque Capacity
    14.17 ft-lbs
  • UPC_NO
    63452902586
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)