Motion
SPX-16-14-SS
Clamp-On Rigid Coupling - SPX Series, Bore - Side 1: 1.0000 in, Bore - Side 2: 0.8750 in
MI ITEM #11875591
MFR #SPX-16-14-SS
List Price$447.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-On Rigid Coupling - SPX Series, Bore - Side 1: 1.0000 in, Bore - Side 2: 0.8750 in
MI ITEM #11875591
MFR #SPX-16-14-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$447.11/each for your price

Overview

Mfr description
SPX-16-14-SS NOMAR TWO-PIECE RIGID COUPL

Specifications

  • Bore - Side 1
    1.0000 in
  • Bore - Side 2
    0.8750 in
  • Outside Diameter
    1.7500 in
  • Torque Capacity
    9.17 ft-lbs
  • Bore Size
    1 in
  • Screw Material
    18-8 300 Series Stainless Steel with Nypatch
  • Coupling Length
    3.0000 in
  • Series
    SPX
  • Weight
    1.370 lb
  • UPC_NO
    63452902587
  • Material
    303 Stainless Steel
  • Screw Size
    1/4-28
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text