Motion
SPX-20-18-F
Clamp-on Rigid Coupling - SPX Series, Steel, Bore - Side 1: 1.2500 in, Bore - Side 2: 1.1250 in
MI ITEM #11875592
MFR #SPX-20-18-F
Price$282.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - SPX Series, Steel, Bore - Side 1: 1.2500 in, Bore - Side 2: 1.1250 in
MI ITEM #11875592
MFR #SPX-20-18-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$282.61/each

Specifications

Dimensions

  • Bore - Side 1
    1.2500 in
  • Bore - Side 2
    1.1250 in
  • Bore Diameter
    1.2500 in
  • Bore Size
    1.2500 in
  • Clearance Diameter Max
    2.2860 in
  • Coupling Length
    3.2500 in
  • Outside Diameter
    2.0625 in
  • Overall Length
    3.2500 in
  • Screw Size
    1/4-28
  • Weight
    1.892 lb

Details

  • Bore Tolerance
    +0.0020 in / +0.0005 in
  • Coupling Material
    Steel
  • Coupling Type
    Two-Piece Clamp
  • Harmonization Code
    8483.60.8000
  • Material
    1215 Carbon Steel
  • Maximum Speed
    4000 rpm
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Alloy Steel with Nypatch
  • Series
    SPX
  • Torque Capacity
    14.17 ft-lbs
  • UPC_NO
    63452902608

Overview

Mfr description
SPX-20-18-F NOMAR TWO-PIECE RIGID COUPLI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought