Overview
Mfr description
TCL-10-18-SS-LH NOMAR LEFT HAND THREADED
Specifications
- ConstructionOne-Piece
- Bore Thread0.6250-18
- Finish CoatingPlain
- Outside Diameter1.3125 in
- Width0.4375 in
- Locking DeviceClamp
- Material303 Stainless Steel
- Thread DirectionLeft Hand
- SeriesTCL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data