Motion
TCL-12-10-F-LH
Ruland TCL-12-10-F-LH - Ruland TCL-12-10-F-LH, 3/4" - 10 TPI Left Hand Threaded Shaft Collar, Black Oxide Steel, One-Piece Clamp Style, 1 1/2" OD, 0.500" Width
MI ITEM #11875609
MFR #TCL-12-10-F-LH
Your Price$16.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland TCL-12-10-F-LH - Ruland TCL-12-10-F-LH, 3/4" - 10 TPI Left Hand Threaded Shaft Collar, Black Oxide Steel, One-Piece Clamp Style, 1 1/2" OD, 0.500" Width
MI ITEM #11875609
MFR #TCL-12-10-F-LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.12/each(List $22.24)

Overview

Mfr description
TCL-12-10-F-LH NOMAR LEFT HAND THREADED

Specifications

  • Construction
    One-Piece
  • Bore Thread
    0.7500-10
  • Finish Coating
    Black Oxide
  • Outside Diameter
    1.5000 in
  • Width
    0.5000 in
  • Locking Device
    Clamp
  • Material
    1215 Carbon Steel
  • Thread Direction
    Left Hand
  • Series
    TCL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text