Motion
TCL-16-14-SS-LH
Ruland TCL-16-14-SS-LH - Ruland TCL-16-14-SS-LH, 1" - 14 TPI Left Hand Threaded Shaft Collar, 303 Stainless Steel, One-Piece Clamp Style, 1 3/4" OD, 0.500" Width
Mi Item #11875619
MFR #TCL-16-14-SS-LH
Price$74.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland TCL-16-14-SS-LH - Ruland TCL-16-14-SS-LH, 1" - 14 TPI Left Hand Threaded Shaft Collar, 303 Stainless Steel, One-Piece Clamp Style, 1 3/4" OD, 0.500" Width
Mi Item #11875619
MFR #TCL-16-14-SS-LH

Mfr description
TCL-16-14-SS-LH NOMAR LEFT HAND THREADED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.75/each

Specifications

Dimensions

  • Outside Diameter
    1.7500 in
  • Width
    0.5000 in

Details

  • Bore Thread
    1.0000-14
  • Construction
    One-Piece
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Material
    303 Stainless Steel
  • Series
    TCL
  • Thread Direction
    Left Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)