Overview
Mfr description
TCL-16-8-SS-LH NOMAR LEFT HAND THREADED
Specifications
- ConstructionOne-Piece
- Bore Thread1.0000-8
- Finish CoatingPlain
- Outside Diameter1.7500 in
- Width0.5000 in
- Locking DeviceClamp
- Material303 Stainless Steel
- Thread DirectionLeft Hand
- SeriesTCL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data