Motion
TCL-24-12-SS-LH
Ruland TCL-24-12-SS-LH - Ruland TCL-24-12-SS-LH, 1 1/2" - 12 TPI Left Hand Threaded Shaft Collar, 303 Stainless Steel, One-Piece Clamp Style, 2 3/8" OD, 0.563" Width
MI ITEM #11875636
MFR #TCL-24-12-SS-LH
List Price$134.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland TCL-24-12-SS-LH - Ruland TCL-24-12-SS-LH, 1 1/2" - 12 TPI Left Hand Threaded Shaft Collar, 303 Stainless Steel, One-Piece Clamp Style, 2 3/8" OD, 0.563" Width
MI ITEM #11875636
MFR #TCL-24-12-SS-LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$134.17/each for your price

Overview

Mfr description
TCL-24-12-SS-LH NOMAR LEFT HAND THREADED

Specifications

  • Construction
    One-Piece
  • Bore Thread
    1.5000-12
  • Finish Coating
    Plain
  • Outside Diameter
    2.3750 in
  • Width
    0.5625 in
  • Locking Device
    Clamp
  • Material
    303 Stainless Steel
  • Thread Direction
    Left Hand
  • Series
    TCL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought