Motion
TCL-36-12-SS-LH
Ruland TCL-36-12-SS-LH - Ruland TCL-36-12-SS-LH, 2 1/4" - 12 TPI Left Hand Threaded Shaft Collar, 303 Stainless Steel, One-Piece Clamp Style, 3 1/4" OD, 0.750" Width
MI ITEM #11875648
MFR #TCL-36-12-SS-LH
List Price$390.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland TCL-36-12-SS-LH - Ruland TCL-36-12-SS-LH, 2 1/4" - 12 TPI Left Hand Threaded Shaft Collar, 303 Stainless Steel, One-Piece Clamp Style, 3 1/4" OD, 0.750" Width
MI ITEM #11875648
MFR #TCL-36-12-SS-LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$390.81/each for your price

Overview

Mfr description
TCL-36-12-SS-LH NOMAR LEFT HAND THREADED

Specifications

  • Product Type
    Shaft Collars
  • Outside Diameter
    3.2500 in
  • Material
    Stainless Steel - 303
  • Clearance Diameter Max
    3.5040 in
  • Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Size
    2 1/4 in
  • Weight
    0.935 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452924084

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text