Motion
TCL-4-28-SS-LH
Ruland TCL-4-28-SS-LH - Ruland TCL-4-28-SS-LH, 1/4" - 28 TPI Left Hand Threaded Shaft Collar, 303 Stainless Steel, One-Piece Clamp Style, 5/8" OD, 0.281" Width
MI ITEM #11875652
MFR #TCL-4-28-SS-LH
Price$24.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland TCL-4-28-SS-LH - Ruland TCL-4-28-SS-LH, 1/4" - 28 TPI Left Hand Threaded Shaft Collar, 303 Stainless Steel, One-Piece Clamp Style, 5/8" OD, 0.281" Width
MI ITEM #11875652
MFR #TCL-4-28-SS-LH

Mfr description
TCL-4-28-SS-LH NOMAR LEFT HAND THREADED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.76/each

Specifications

Dimensions

  • Outside Diameter
    0.6250 in
  • Width
    0.2813 in

Details

  • Bore Thread
    0.2500-28
  • Construction
    One-Piece
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Material
    303 Stainless Steel
  • Series
    TCL
  • Thread Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)