Overview
Mfr description
TCL-8-20-SS-LH NOMAR LEFT HAND THREADED
Specifications
- ConstructionOne-Piece
- Bore Thread0.5000-20
- Finish CoatingPlain
- Outside Diameter1.1250 in
- Width0.4063 in
- Locking DeviceClamp
- Material303 Stainless Steel
- Thread DirectionLeft Hand
- SeriesTCL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data