Motion
THX:BT-1/4-1.5MM

RULAND MANUFACTURING CO
THX:BT-1/4-1.5MM

Non-Impact Socket - 1/4 in Drive Size, 1.50 mm Socket Size, Hex Bit, Standard Type
MI ITEM #11875667
MFR #THX:BT-1/4-1.5MM
List Price$35.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
THX:BT-1/4-1.5MM

Non-Impact Socket - 1/4 in Drive Size, 1.50 mm Socket Size, Hex Bit, Standard Type
MI ITEM #11875667
MFR #THX:BT-1/4-1.5MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.78/each for your price

Overview

Mfr description
THX:BT-1/4-1.5MM TORQUE WRENCH HEX SOCKE

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    1.50 mm
  • Socket Points
    Hex Bit
  • Material
    Chrome Plated Alloy Steel
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought