Motion
THX:BT-1/4-2.5MM

RULAND MANUFACTURING CO
THX:BT-1/4-2.5MM

Hex Bit Socket - 0.2500 in Drive Size, 2.5 mm Socket Size, Hex Bit, Hex Bit Type, Chrome Finish
Mi Item #11875668
MFR #THX:BT-1/4-2.5MM
Price$56.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
THX:BT-1/4-2.5MM

Hex Bit Socket - 0.2500 in Drive Size, 2.5 mm Socket Size, Hex Bit, Hex Bit Type, Chrome Finish
Mi Item #11875668
MFR #THX:BT-1/4-2.5MM

Mfr description
THX:BT-1/4-2.5MM TORQUE WRENCH HEX SOCKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.60/each

Specifications

Dimensions

  • Drive Size
    0.2500 in
  • Overall Length
    1.8750 in, 48 mm
  • Single Part Height
    1.8750 in;48 mm
  • Single Part Length
    1.8750 in;48 mm
  • Socket Size
    2.5 mm

Details

  • Color Finish
    Chrome
  • Deep Well
    No
  • Finish Coating
    Chrome
  • Material
    Heat-Treated Alloy Steel
  • Socket Points
    Hex Bit
  • Socket Type
    Hex Bit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)