1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RULAND MANUFACTURING CO
THX:BT-1/4-5MM
Non-Impact Socket - 1/4 in Drive Size, 5 mm Socket Size, Hex Bit, Standard Type
MI ITEM #
11875672
MFR #
THX:BT-1/4-5MM
List Price
$56.90
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Non-Impact Sockets
RULAND MANUFACTURING CO THX:BT-1/4-5MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RULAND MANUFACTURING CO
THX:BT-1/4-5MM
Non-Impact Socket - 1/4 in Drive Size, 5 mm Socket Size, Hex Bit, Standard Type
MI ITEM #
11875672
MFR #
THX:BT-1/4-5MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$56.90
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
THX:BT-1/4-5MM TORQUE WRENCH HEX SOCKET
Specifications
Drive Size
1/4 in
Socket Size
5 mm
Socket Points
Hex Bit
Material
Heat-Treated Alloy Steel
Overall Length
1.8750 in
Socket Type
Standard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought