Motion
THX:BT-3/8-4MM
Non-Impact Socket - 3/8 in Drive Size, 4 mm Socket Size, Hex Bit, Standard Type
MI ITEM #11875674
MFR #THX:BT-3/8-4MM
List Price$62.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, 4 mm Socket Size, Hex Bit, Standard Type
MI ITEM #11875674
MFR #THX:BT-3/8-4MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.60/each for your price

Overview

Mfr description
THX:BT-3/8-4MM TORQUE WRENCH HEX SOCKET

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    4 mm
  • Socket Points
    Hex Bit
  • Material
    Chrome Plated Alloy Steel
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought