Overview
Mfr description
TSP-10-11-SS-LH NOMAR LEFT HAND THREADED
Specifications
- ConstructionTwo-Piece
- Bore Thread0.6250-11
- Finish CoatingPlain
- Outside Diameter1.3125 in
- Width0.4375 in
- Locking DeviceClamp
- Material303 Stainless Steel
- Thread DirectionLeft Hand
- SeriesTSP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data