Motion
TSP-12-16-SS-LH
Ruland TSP-12-16-SS-LH - Ruland TSP-12-16-SS-LH, 3/4" - 16 TPI Left Hand Threaded Shaft Collar, 303 Stainless Steel, Two-Piece Clamp Style, 1 1/2" OD, 0.500" Width
MI ITEM #11875684
MFR #TSP-12-16-SS-LH
Your Price$56.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland TSP-12-16-SS-LH - Ruland TSP-12-16-SS-LH, 3/4" - 16 TPI Left Hand Threaded Shaft Collar, 303 Stainless Steel, Two-Piece Clamp Style, 1 1/2" OD, 0.500" Width
MI ITEM #11875684
MFR #TSP-12-16-SS-LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$56.16/each(List $77.51)

Overview

Mfr description
TSP-12-16-SS-LH NOMAR LEFT HAND THREADED

Specifications

  • Construction
    Two-Piece
  • Bore Thread
    0.7500-16
  • Finish Coating
    Plain
  • Outside Diameter
    1.5000 in
  • Width
    0.5000 in
  • Locking Device
    Clamp
  • Material
    303 Stainless Steel
  • Thread Direction
    Left Hand
  • Series
    TSP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text