Overview
Mfr description
TSP-14-14-SS-LH NOMAR LEFT HAND THREADED
Specifications
- ConstructionTwo-Piece
- Bore Thread0.8750-14
- Finish CoatingPlain
- Outside Diameter1.6250 in
- Width0.5000 in
- Locking DeviceClamp
- Material303 Stainless Steel
- Thread DirectionLeft Hand
- SeriesTSP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data