Motion
TSP-18-12-F-LH
Ruland TSP-18-12-F-LH - Ruland TSP-18-12-F-LH, 1 1/8" - 12 TPI Left Hand Threaded Shaft Collar, Black Oxide Steel, Two-Piece Clamp Style, 1 7/8" OD, 0.500" Width
MI ITEM #11875695
MFR #TSP-18-12-F-LH
Your Price$40.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland TSP-18-12-F-LH - Ruland TSP-18-12-F-LH, 1 1/8" - 12 TPI Left Hand Threaded Shaft Collar, Black Oxide Steel, Two-Piece Clamp Style, 1 7/8" OD, 0.500" Width
MI ITEM #11875695
MFR #TSP-18-12-F-LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.86/each(List $56.39)

Overview

Mfr description
TSP-18-12-F-LH NOMAR LEFT HAND THREADED

Specifications

  • Product Type
    Shaft Collars
  • Outside Diameter
    1.8750 in
  • Material
    Steel
  • Clearance Diameter Max
    2.0950 in
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    1 1/8 in
  • Weight
    0.239 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452922181

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought