Overview
Mfr description
TSP-3-24-SS-LH NOMAR LEFT HAND THREADED
Specifications
- ConstructionTwo-Piece
- Bore Thread#10-24
- Finish CoatingPlain
- Outside Diameter0.6250 in
- Width0.2813 in
- Locking DeviceClamp
- Material303 Stainless Steel
- Thread DirectionLeft Hand
- SeriesTSP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data