Motion
TSP-3-32-F-LH
Ruland TSP-3-32-F-LH - Ruland TSP-3-32-F-LH, #10 - 32 TPI Left Hand Threaded Shaft Collar, Black Oxide Steel, Two-Piece Clamp Style, 5/8" OD, 0.281" Width
Mi Item #11875719
MFR #TSP-3-32-F-LH
Price$23.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland TSP-3-32-F-LH - Ruland TSP-3-32-F-LH, #10 - 32 TPI Left Hand Threaded Shaft Collar, Black Oxide Steel, Two-Piece Clamp Style, 5/8" OD, 0.281" Width
Mi Item #11875719
MFR #TSP-3-32-F-LH

Mfr description
TSP-3-32-F-LH NOMAR LEFT HAND THREADED S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.94/each

Specifications

Dimensions

  • Outside Diameter
    0.6250 in
  • Width
    0.2813 in

Details

  • Bore Thread
    #10-32
  • Construction
    Two-Piece
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    1215 Carbon Steel
  • Series
    TSP
  • Thread Direction
    Left Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)