Motion
TSP-3-32-SS-LH
Ruland TSP-3-32-SS-LH - Ruland TSP-3-32-SS-LH, #10 - 32 TPI Left Hand Threaded Shaft Collar, 303 Stainless Steel, Two-Piece Clamp Style, 5/8" OD, 0.281" Width
Mi Item #11875720
MFR #TSP-3-32-SS-LH
Price$45.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland TSP-3-32-SS-LH - Ruland TSP-3-32-SS-LH, #10 - 32 TPI Left Hand Threaded Shaft Collar, 303 Stainless Steel, Two-Piece Clamp Style, 5/8" OD, 0.281" Width
Mi Item #11875720
MFR #TSP-3-32-SS-LH

Mfr description
TSP-3-32-SS-LH NOMAR LEFT HAND THREADED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.21/each

Specifications

Dimensions

  • Clearance Diameter Max
    0.7500 in
  • Outside Diameter
    0.6250 in
  • Screw Size
    #10
  • Weight
    0.020 lb

Details

  • Finish
    Bright
  • Material
    Stainless Steel - 303
  • Product Type
    Shaft Collars
  • Screw Material
    18-8 300 Series Stainless Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452924123
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)