Motion
TSP-7-20-SS-LH
Ruland TSP-7-20-SS-LH - Ruland TSP-7-20-SS-LH, 7/16" - 20 TPI Left Hand Threaded Shaft Collar, 303 Stainless Steel, Two-Piece Clamp Style, 15/16" OD, 0.343" Width
MI ITEM #11875738
MFR #TSP-7-20-SS-LH
List Price$54.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland TSP-7-20-SS-LH - Ruland TSP-7-20-SS-LH, 7/16" - 20 TPI Left Hand Threaded Shaft Collar, 303 Stainless Steel, Two-Piece Clamp Style, 15/16" OD, 0.343" Width
MI ITEM #11875738
MFR #TSP-7-20-SS-LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.21/each for your price

Overview

Mfr description
TSP-7-20-SS-LH NOMAR LEFT HAND THREADED

Specifications

  • Construction
    Two-Piece
  • Bore Thread
    0.4375-20
  • Finish Coating
    Plain
  • Outside Diameter
    0.9375 in
  • Width
    0.3438 in
  • Locking Device
    Clamp
  • Material
    303 Stainless Steel
  • Thread Direction
    Left Hand
  • Series
    TSP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought