Motion
TSP-8-20-F-LH
Ruland TSP-8-20-F-LH - Ruland TSP-8-20-F-LH, 1/2" - 20 TPI Left Hand Threaded Shaft Collar, Black Oxide Steel, Two-Piece Clamp Style, 1 1/8" OD, 0.406" Width
MI ITEM #11875739
MFR #TSP-8-20-F-LH
List Price$29.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland TSP-8-20-F-LH - Ruland TSP-8-20-F-LH, 1/2" - 20 TPI Left Hand Threaded Shaft Collar, Black Oxide Steel, Two-Piece Clamp Style, 1 1/8" OD, 0.406" Width
MI ITEM #11875739
MFR #TSP-8-20-F-LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.91/each for your price

Overview

Mfr description
TSP-8-20-F-LH NOMAR LEFT HAND THREADED S

Specifications

  • Construction
    Two-Piece
  • Bore Thread
    0.5000-20
  • Finish Coating
    Black Oxide
  • Outside Diameter
    1.1250 in
  • Width
    0.4063 in
  • Locking Device
    Clamp
  • Material
    1215 Carbon Steel
  • Thread Direction
    Left Hand
  • Series
    TSP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought