Motion
S64L
Flat Cam Follower - RBC Series, 2.0000 in Roller Dia, 1.2500 in Roller Width, 0.8750 in Stud Dia, 2.0000 in Stud Length, Sealed, Chrome Steel Material
Mi Item #11875756
MFR #S64L
Price$96.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - RBC Series, 2.0000 in Roller Dia, 1.2500 in Roller Width, 0.8750 in Stud Dia, 2.0000 in Stud Length, Sealed, Chrome Steel Material
Mi Item #11875756
MFR #S64L

Mfr description
S 64 L SEALED CAM FOLL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.78/each

Specifications

Dimensions

  • Roller Diameter  
    2.0000 in
  • Roller Width  
    1.2500 in
  • Stud Diameter  
    0.8750 in
  • Stud Length  
    2.0000 in
  • Thread Length
    1.0000 in
  • Weight
    1.33 lbs

Details

  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    16700 lbf
  • Roller Material
    Chrome Steel
  • Series
    RBC
  • Stud Material
    Chrome Steel
  • Stud Type
    Standard Stud
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)