Motion
TW:SM-150-1/4-ADJ

RULAND MANUFACTURING CO
TW:SM-150-1/4-ADJ

Torque Wrench - Click, 1/4 in Drive, 2.5 to 12.5 ft-lbs, ±4 % Accuracy, Length: 9.2500 in, 235 mm
Mi Item #11875798
MFR #TW:SM-150-1/4-ADJ
Price$1,560.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
TW:SM-150-1/4-ADJ

Torque Wrench - Click, 1/4 in Drive, 2.5 to 12.5 ft-lbs, ±4 % Accuracy, Length: 9.2500 in, 235 mm
Mi Item #11875798
MFR #TW:SM-150-1/4-ADJ

Mfr description
TW:SM-150-1/4-ADJ ADJUSTABLE TORQUE WREN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,560.30/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    9.2500 in, 235 mm
  • Shipping Weight
    1 lbs
  • Single Part Length
    9.2500 in, 234.95 mm
  • Tool Weight
    1 lbs
  • Weight
    1 lbs

Details

  • Accuracy
    ±4 %
  • Additional Information
    Locking Mechanism: Twist-locking, NIST Certification: Included, Operation Mode: Click Type, Torque Limiting Direction: Clockwise
  • Body Material
    Chrome Plated Alloy Steel
  • Certification
    ISO 9001:2015, NIST certification
  • Color
    Chrome
  • Description
    Adjustable Click Type Torque Wrench.
  • Direction Of Operation
    Clockwise
  • Drive Shape
    Square
  • Features
    Adjustable, Click Type, Micrometer Scale, Twist-locking
  • Finish Coating
    Chrome Plated
  • Handle Color
    Silver
  • Handle Material
    Chrome Plated Alloy Steel
  • Handle Type
    L-Handle
  • Head Style
    Fixed
  • Material
    Chrome Plated Alloy Steel
  • Scale Graduations
    0.0833 ft-lbs
  • Scale Measurement
    Imperial
  • Tool Type
    Click
  • Torque Range (ft-lbs)
    2.5 to 12.5 ft-lbs
  • Torque Range (in-lbs)
    30 to 150 in-lbs
  • Torque Range (N-m)
    3.38 to 16.95 N-m
  • Traceability Certification Included
    Yes
  • Wrench Type
    Click
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)