Motion
TW:TSQ-3/8-600
Torque Wrench - Dial, 3/8 in Drive, 0 to 50 ft-lbs, ±3 % Accuracy, Length: 12.5000 in, 318 mm
Mi Item #11875804
MFR #TW:TSQ-3/8-600
Price$1,247.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench - Dial, 3/8 in Drive, 0 to 50 ft-lbs, ±3 % Accuracy, Length: 12.5000 in, 318 mm
Mi Item #11875804
MFR #TW:TSQ-3/8-600

Mfr description
TW:TSQ-3/8-600 DIAL TORQUE WRENCH 3/8 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,247.09/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    12.5000 in, 318 mm
  • Shipping Weight
    2.15 lbs
  • Single Part Length
    12.5000 in, 318 mm
  • Tool Weight
    2.15 lbs, 0.975 kg
  • Weight
    2.15 lbs, 0.975 kg

Details

  • Accuracy
    ±3 %
  • Additional Information
    Storage Case: Plastic Carrying Case, Dial Indicator: Swiss Made, Torsional Bar System: Molybdenum Alloy Steel
  • Body Material
    Chrome Plated Alloy Steel
  • Certification
    ISO 9001:2015
  • Color
    Chrome
  • Data Output
    Analog
  • Description
    Dial Torque Wrench.
  • Dial Indicator
    Yes
  • Direction Of Operation
    Clockwise
  • Drive Shape
    Square
  • Features
    Rigid Frame, Dial Indicator, Torsional Bar System
  • Finish Coating
    Chrome Plated
  • Handle Type
    L-Handle
  • Head Style
    Dial Head
  • Material
    Chrome Plated Alloy Steel
  • Maximum Torque
    67.8 N-m
  • Scale Graduations
    1.13 N-m
  • Scale Measurement
    Imperial
  • Tool Type
    Dial
  • Torque Range (ft-lbs)
    0 to 50 ft-lbs
  • Torque Range (in-lbs)
    0 to 600 in-lbs
  • Torque Range (N-m)
    0 to 67.8 N-m
  • Wrench Type
    Dial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)