Motion
UD10-6MM-6MM-F
Pin & Block U-Joint - 6 mm Bore Size A, 6 mm Bore Size B, 0.6180 in OD, 3.2520 in Length, Alloy Steel Material
MI ITEM #11875824
MFR #UD10-6MM-6MM-F
Price$910.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 6 mm Bore Size A, 6 mm Bore Size B, 0.6180 in OD, 3.2520 in Length, Alloy Steel Material
MI ITEM #11875824
MFR #UD10-6MM-6MM-F

Mfr description
UD10-6MM-6MM-F U-JOINT DOUBLE FRICTION B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$910.15/each

Specifications

Dimensions

  • Bore Depth
    0.8200 in
  • Bore Size A
    6 mm
  • Bore Size B
    6 mm
  • Outside Diameter
    0.6180 in
  • Overall Length
    3.2520 in

Details

  • Boot Kit Number
    UBOOT10/15-NI-KIT
  • Joint Arrangement
    Double
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Max Misalignment Angle
    90 °
  • Series
    UD10
  • Standards Met
    ISO 9001:2015
  • Static Breaking Torque
    610.00 in-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)