Motion
UD12-10MM-8MM-F
Pin & Block U-Joint - 10 mm Bore Size A, 8 mm Bore Size B, 0.7440 in OD, 3.8150 in Length, Alloy Steel Material
Mi Item #11875846
MFR #UD12-10MM-8MM-F
Price$1,154.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 10 mm Bore Size A, 8 mm Bore Size B, 0.7440 in OD, 3.8150 in Length, Alloy Steel Material
Mi Item #11875846
MFR #UD12-10MM-8MM-F

Mfr description
UD12-10MM-8MM-F U-JOINT DOUBLE FRICTION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,154.25/each

Specifications

Dimensions

  • Bore Depth
    0.9500 in
  • Bore Size A
    10 mm
  • Bore Size B
    8 mm
  • Outside Diameter
    0.7440 in
  • Overall Length
    3.8150 in

Details

  • Boot Kit Number
    UBOOT12/19-NI-KIT
  • Joint Arrangement
    Double
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Max Misalignment Angle
    90 °
  • Series
    UD
  • Standards Met
    ISO 9001:2015
  • Static Breaking Torque
    1125.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)