Motion
UD14-XX-XX-SS
Pin & Block U-Joint - 0.8700 in OD, 4.3750 in Length, Stainless Steel Material
MI ITEM #11875921
MFR #UD14-XX-XX-SS
List Price$947.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 0.8700 in OD, 4.3750 in Length, Stainless Steel Material
MI ITEM #11875921
MFR #UD14-XX-XX-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$947.84/each for your price

Overview

Mfr description
UD14-XX-XX-SS U-JOINT DOUBLE FRICTION BE

Specifications

  • Joint Arrangement
    Double
  • Max Misalignment Angle
    90 °
  • Static Breaking Torque
    1125.00 in-lbs
  • Material
    Stainless Steel
  • Bore Depth
    1.0315 in
  • Overall Length
    4.3750 in
  • Maximum Bore Size
    0.5313 in
  • Series
    UD
  • Standards Met
    RoHS3 | REACH
  • Boot Kit Number
    UBOOT14/22-NI-KIT
  • Weight
    0.6150 lbs
  • Manufacturer Product Page
  • Outside Diameter
    0.8700 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought