Motion
UD18-XX-XX-F
Pin & Block U-Joint - 1.1200 in OD, 5.1250 in Length, Alloy Steel Material
MI ITEM #11875981
MFR #UD18-XX-XX-F
List Price$771.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 1.1200 in OD, 5.1250 in Length, Alloy Steel Material
MI ITEM #11875981
MFR #UD18-XX-XX-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$771.14/each for your price

Overview

Mfr description
UD18-XX-XX-F U-JOINT DOUBLE FRICTION BEA

Specifications

  • Joint Arrangement
    Double
  • Max Misalignment Angle
    90 °
  • Static Breaking Torque
    2925.00 in-lbs
  • Material
    Alloy Steel
  • Bore Depth
    31 mm
  • Overall Length
    5.1250 in
  • Maximum Bore Size
    0.6250 in
  • Component Type
    Complete U-Joint Assembly
  • Series
    UD
  • Standards Met
    Conflict Minerals Compliant | RoHS3 Compliant | REACH Compliant
  • Boot Kit Number
    UBOOT18/29-NI-KIT
  • Weight
    1.1750 lbs
  • Manufacturer Product Page
  • Outside Diameter
    1.1200 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought