Motion
UD24-17MM-16MM-F

RULAND MANUFACTURING CO
UD24-17MM-16MM-F

Pin & Block U-Joint - 17 mm Bore Size A, 16 mm Bore Size B, 38 mm OD, 6.5630 in Length, Alloy Steel Material
MI ITEM #11876074
MFR #UD24-17MM-16MM-F
List Price$1,922.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
UD24-17MM-16MM-F

Pin & Block U-Joint - 17 mm Bore Size A, 16 mm Bore Size B, 38 mm OD, 6.5630 in Length, Alloy Steel Material
MI ITEM #11876074
MFR #UD24-17MM-16MM-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,922.93/each for your price

Overview

Mfr description
UD24-17MM-16MM-F U-JOINT DOUBLE FRICTION

Specifications

  • Joint Arrangement
    Double
  • Max Misalignment Angle
    90 °
  • Static Breaking Torque
    9000.00 in-lbs
  • Material
    Alloy Steel
  • Bore Depth
    1.4016 in
  • Overall Length
    6.5630 in
  • Component Type
    Complete U-Joint Assembly
  • Series
    UD
  • Standards Met
    ISO 9001:2015
  • Boot Kit Number
    UBOOT24/38-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    38 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought