Motion
UD24-19MM-17MM-SS

RULAND MANUFACTURING CO
UD24-19MM-17MM-SS

Pin & Block U-Joint - 19 mm Bore Size A, 17 mm Bore Size B, 38 mm OD, 6.5630 in Length, Stainless Steel Material
MI ITEM #11876099
MFR #UD24-19MM-17MM-SS
List Price$2,612.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
UD24-19MM-17MM-SS

Pin & Block U-Joint - 19 mm Bore Size A, 17 mm Bore Size B, 38 mm OD, 6.5630 in Length, Stainless Steel Material
MI ITEM #11876099
MFR #UD24-19MM-17MM-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,612.25/each for your price

Overview

Mfr description
UD24-19MM-17MM-SS U-JOINT DOUBLE FRICTIO

Specifications

  • Boot Kit Number
    UBOOT24/38-NI-KIT
  • Bore Depth
    1.4016 in
  • Joint Arrangement
    Double
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    90 °
  • Outside Diameter
    38 mm
  • Overall Length
    6.5630 in
  • Series
    UD24
  • Standards Met
    RoHS3 | REACH
  • Static Breaking Torque
    6525.00 in-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought