Motion
UD24-XX-XX-SS
Pin & Block U-Joint - 1.4950 in OD, 6.5630 in Length, Stainless Steel Material
Mi Item #11876125
MFR #UD24-XX-XX-SS
Price$1,304.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 1.4950 in OD, 6.5630 in Length, Stainless Steel Material
Mi Item #11876125
MFR #UD24-XX-XX-SS

Mfr description
UD24-XX-XX-SS U-JOINT DOUBLE FRICTION BE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,304.90/each

Specifications

Dimensions

  • Bore Depth
    1.4016 in
  • Maximum Bore Size
    0.8750 in
  • Outside Diameter
    1.4950 in
  • Overall Length
    6.5630 in
  • Weight
    2.7740 lbs

Details

  • Boot Kit Number
    UBOOT24/38-NI-KIT
  • Component Type
    Complete U-Joint Assembly
  • Joint Arrangement
    Double
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    90 °
  • Series
    UD
  • Standards Met
    RoHS3 | REACH
  • Static Breaking Torque
    6525.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)