Motion
UD28-XX-XX-SS
Pin & Block U-Joint - 1.7450 in OD, 7.7500 in Length, Stainless Steel Material
MI ITEM #11876161
MFR #UD28-XX-XX-SS
List Price$1,439.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 1.7450 in OD, 7.7500 in Length, Stainless Steel Material
MI ITEM #11876161
MFR #UD28-XX-XX-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,439.31/each for your price

Overview

Mfr description
UD28-XX-XX-SS U-JOINT DOUBLE FRICTION BE

Specifications

  • Joint Arrangement
    Double
  • Max Misalignment Angle
    90 °
  • Static Breaking Torque
    9450.00 in-lbs
  • Material
    Stainless Steel
  • Overall Length
    7.7500 in
  • Maximum Bore Size
    0.9688 in
  • Series
    UD28
  • Standards Met
    ISO 9001:2015
  • Boot Kit Number
    UBOOT28/44-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    1.7450 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text